Select Country and Language Canada / French
Changer de pays
2200-12651-001 | POLYCOM

POLYCOM | 2200-12651-001 | SoundPoint IP 650 6-line IP phone with HD Voice. Compatible Partner platforms, 20. Ship with 24V 0.5A universal power adapter with NA power plug.

  • Réf. fabricant 2200-12651-001
  • PART #342841
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: MULTI LINE
Description

The SoundPoint IP 650 and 670 are designed to appeal to both executive users who require advanced features and applications as well as attendants who need multiple line support.

Caractéristiques
  • Six lines (standalone) / 12 lines (with the SoundPoint IP Expansion Module)
  • Polycom HD Voice technology, including support of G.722 wideband codec, Acoustic Clarity Technology 2 and systems design optimized for Polycom HD Voice technology
  • Advanced functionality, including shared lines, busy lamp field, presence and XHTML applications
  • Support of up to three SoundPoint IP Expansion Modules
  • Backlit 320x160-pixel grayscale graphical LCD
  • Integrated IEEE 802.3af PoE support
  • USB port for future applications
  • SoundPoint IP 670: color display
  • Six lines (standalone) / 12 lines (with the SoundPoint IP Expansion Module)
  • Polycom HD Voice technology, including support of G.722 wideband codec, Acoustic Clarity Technology 2 and systems design optimized for Polycom HD Voice technology
  • Advanced functionality, including shared lines, busy lamp field, presence and XHTML applications
  • Support of up to three SoundPoint IP Expansion Modules
  • Backlit 320x160-pixel grayscale graphical LCD
  • Integrated IEEE 802.3af PoE support
  • USB port for future applications
  • SoundPoint IP 670: color display
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires