Select Country and Language Canada / French
Changer de pays
2200-12670-001 | POLYCOM

POLYCOM | 2200-12670-001 | SoundPoint IP 670 6-line color display IP phone with HD Voice. Compatible Partner platforms, 20. Ship with 48V 0.4A universal power adapter with NA power plug.

  • Réf. fabricant 2200-12670-001
  • PART #376834
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: MULTI LINE
Description

The SoundPoint IP 650 and 670 are designed to appeal to both executive users who require advanced features and applications as well as attendants who need multiple line support.

Caractéristiques
  • Ideal for small conferences with three to four participants in the same room. Great solution for home offices
  • Legendary voice quality at an affordable price
  • Up to 7-feet (3-meter) of 360-degree microphone coverage
  • Resists interference from mobile phones and other wireless devices while delivering clear communications with no distractions
  • As easy to set up and use as any standard telephone, with no technical knowledge required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires