Select Country and Language Canada / French
Changer de pays
2200-15600-001 | POLYCOM

POLYCOM | 2200-15600-001 | SoundStation IP 6000 (SIP) conference phone. 802.3af Power over Ethernet. Expandable. Includes 25' (6 meter) Cat5 shielded Ethernet cable. Does not include China, Russia.

  • Réf. fabricant 2200-15600-001
  • PART #368993

Enjoy clearer, more productive business conversations using this IP conference phone specifically designed for small to midsized rooms.

  • HD Voice technology for high-fidelity calls at up to 14 kHz - an industry first, an IP conference phone that sounds as natural as being there
  • Acoustic Clarity technology - delivering the best IP conference phone experience without compromise
  • Robust VoIP interoperability - compatible with a broad array of SIP call platforms to maximize voice quality and feature availability while simplifying management and administration
  • High-resolution display - enables robust call information and multi-language support
  • Add optional expansion microphones for greater pickup range
  • Includes AC power kit