Select Country and Language Canada / French
Changer de pays
2200-17910-001 | POLYCOM

POLYCOM | 2200-17910-001 | VoiceStation 300 (analog) conference phone for small rooms and offices. Non-expandable. Includes 110-120V AC wallmod power supply with NA plug, 2.8m/9ft telco cable, 6.4m/21ft console cable.

  • Réf. fabricant 2200-17910-001 | VOICESTATION 300
  • PART #332199
Type: AUDIO CONFERENCING
Description

The VoiceStation 300 features three sensitive microphones that offer 360 room coverage. Smart technology, such as Dynamic Noise Reduction (DNR), provides maximum microphone sensitivity, while reducing distracting room and background noise. It also features technology that resists interference from mobile phones and other wireless devices, delivering clear communications with no distractions.

Caractéristiques
  • 360-degree room coverage - A powerful, digitally-tuned custom speaker and three sensitive microphones provide uniform coverage from up to seven feet away
  • Easy to use and install - Connects into any analog phone jack
  • Resists interference from mobile phones - Clearer calls with no distracting noise from wireless devices