Select Country and Language Canada / French
Changer de pays
2200-30900-025 | POLYCOM

POLYCOM | 2200-30900-025 | SoundStation IP5000 (SIP) conference phone. 802.3af Power over Ethernet. Includes 25' (6 meter) Cat5 Ethernet cable. Does not include China, Russia.

  • Réf. fabricant 2200-30900-025
  • PART #419765
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: AUDIO CONFERENCING
Description

Advanced IP conference phone with Polycom HD Voice clarity, designed for small conference rooms and executive offices.

Caractéristiques
  • HD Voice technology for high-fidelity calls at up to 14 kHz - an industry first, an IP conference phone that sounds as natural as being there
  • Acoustic Clarity technology - delivering the best IP conference phone experience without compromise
  • Robust VoIP interoperability - compatible with a broad array of SIP call platforms to maximize voice quality and feature availability while simplifying management and administration
  • High-resolution display - enables robust call information and multi-language support
  • Add optional expansion microphones for greater pickup range
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires