Select Country and Language Canada / French
Changer de pays
2200-40000-001 | POLYCOM

POLYCOM | 2200-40000-001 | SoundStation IP 7000 (SIP) conference phone. 802.3af Power over Ethernet. Expandable. Includes 25' (6 meter) CAT5 shielded Ethernet cable. Does not include Russia.

  • Réf. fabricant 2200-40000-001
  • PART #371775
Speaker Phone: YES
Type: AUDIO CONFERENCING
Description

Astounding voice quality and clarity from the world's most advanced VoIP conference phone.

Caractéristiques
  • HD Voice technology for high-fidelity calls at up to 22 kHz - VoIP conference phone that sounds as natural as being there
  • Acoustic Clarity technology delivers the best conference phone experience without compromise
  • Robust VoIP interoperability - compatible with a broad array of SIP call platforms to maximize voice quality and feature availability while simplifying management and administration
  • Add optional expansion microphones for greater pickup range
  • Connect two units together for expanded mic pickup and volume for larger rooms