Select Country and Language Canada / French
Changer de pays
2200 | INTERLOGIX

INTERLOGIX | 2200 | Solution 2200 Glassbreak Detector

  • Réf. fabricant 2200
  • PART #235356
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 4 INCHES
Input Power: 10 TO 14 VDC
Mounting: SURFACE
Product Type: SENSOR
Range - Feet: 20
Sales Category: DETECTOR
Sensor Type: ULTRASONIC
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 3 INCHES
Description

Features a patented, microprocessor-based 3x3 technology that will detect all glass types. It has 20 ft. range and can be wall or ceiling mounted. it features alarm/Status LEDs and alarm memory LED. 10-14Vs AC or DC.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires