Select Country and Language Canada / French
Changer de pays
2205A-L | INTERLOGIX

INTERLOGIX | 2205A-L | Overhead Door Extra Heavy Duty Floor Mount Contact with Aluminum Housing, Closed Loop, Aluminum Bar Stock. 3 in. Gap Size. 3 ft. Stainless Steel Armored Cable

  • Réf. fabricant 2205A-L
  • PART #235974
Color: WHITE
Height - Inches: APPROXIMATELY 2 INCHES
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: DOOR CONTACT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 1 INCH
Description

Floor mount magnetic contacts for overhead doors with aluminum housing, 3 in. gap size, armored cable, NO SPDT DPDT. The overhead door magnetic contact is for use in the rigorous environments of commercial and industrial installations. The floor mount units are constructed with a low-profile heavy cast aluminum housing. The reed switch assembly is fully encased in polyurethane potting material to prevent damage due to moisture or humidity. A wide operating gap distance of up to 3 inches makes installation easy and helps prevent false alarms caused by door movement or damaged and loose fitting doors. Available with a universal style magnet that allows for greater installation flexibility.

Must be a reseller to purchase this product

Caractéristiques
  • Miniature, low-profile design
  • Stainless steel armored cable for added security, reliability
  • Wide working gap for overhead doors
  • Small size less likely to be damaged by forklifts
  • Aluminum bar stock resists corrosion in harsh environments
  • Mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires