Select Country and Language Canada / French
Changer de pays
220604 | LAPP GROUP

LAPP GROUP | 220604 | OLFLEX Flexible Tray Cable, Stationary, 6 AWG (16 mm2), 4 Conductors, Black Specially Formulated Thermoplastic Polymer, Unshielded, 0.982 in. Outer Diameter, 6 Bend Radius

  • Réf. fabricant 220604
  • PART #TRAYFLEX-0604
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 6 AWG
Conductor Stranding: 119 STRANDS IN EACH CONDUCTOR
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: TRAYFLEXII
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA/CE
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

OLFLEX Tray II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray.

Caractéristiques
  • Oil-resistant pressure-extruded jacket improves flexibility
  • Easier to pull than standard tray cables
  • UL TC-ER (no conduit needed)
  • Black numbered conductors for easy identification
  • Industrial plant expansions (automotive plants, tray wiring, anywherVNTC cables are used).
Spécifications
  • Conductor Type: Bare Copper
  • Insulation: PVC/nylon
  • Jacket: Black PVC
  • Shield type: Unshielded
  • Temperature range: -40C to +90C
  • Nominal voltage: 600/1000 Volt
  • Approvals: UL, ULTC, CSA, CE, RoHS, NFPA
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires