Select Country and Language Canada / French
Changer de pays
221121TP227E | CORTELCO

CORTELCO | 221121TP227E | Cortelco Colleague Line Powered Caller ID Telephone with Call Waiting in Frost

  • Réf. fabricant 221121TP227E
  • PART #284040
Call Waiting: YES
Caller ID: YES
Color: FROST
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: NO
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: NO
Technology: ANALOG

This part is discontinued by supplier with no suggested replacement.

  • Improved Super-Twist LCD Screen: Improved Viewing and Reduced Glare
  • Ratchet-Type LCD Display: Allows User to Select Viewing Angle
  • Both 90 Volt and 24 Volt Message Waiting Lamps
  • Headset Jacks (2.5mm and RJ type)
  • Line Powered
  • Caller ID with Call Waiting
  • 60 Message CID Memory
  • Extra Large 3-line LCD Panel
  • Voice Message Indication: FSK, Stutter and 90 Volt
  • Speakerphone
  • Mute with LED
  • Electronic Hold
  • 10 Direct and 10 Keypad Memories
  • Flash
  • Redial
  • High Profile Ring Indicator
  • Multi-Step Volume Control
  • Data Port
  • DTMF Dialing
  • Desk/Wall Mountable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires