Select Country and Language Canada / French
Changer de pays
221203 | LAPP GROUP

LAPP GROUP | 221203 | OLFLEX Flexible Tray Cable, Stationary, 12 AWG (4 mm2), 3 Conductors, Black Specially Formulated Thermoplastic Polymer, Unshielded, 0.423 in. Outer Diameter, 6 Bend Radius

  • Réf. fabricant 221203
  • PART #TRAYFLEX-1203
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 12 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: TRAYFLEXII
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

OLFLEX Tray II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray.

Caractéristiques
  • Oil-resistant pressure-extruded jacket improves flexibility
  • Easier to pull than standard tray cables
  • UL TC-ER (no conduit needed)
  • Black numbered conductors for easy identification
  • Industrial plant expansions (automotive plants, tray wiring, anywherVNTC cables are used).
Applications

ÖLFLEX Tray II is an industrial grade tray cable with superior oil performance for
long cable life. It has a pressure extruded jacket and fine copper stranding for
excellent flexibility making it much easier to pull through tray. With UL TC-ER approval, no conduit is needed so you can reduce material costs along with saving on labor.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires