Select Country and Language Canada / French
Changer de pays
221604 | LAPP GROUP

LAPP GROUP | 221604 | Flexible Tray Cables, Stationary, 16 AWG (28/30) 1.50 mm2, 4 conductor, Black PVC Jacket, Unshielded, 0.351" Outer Diameter, 7.5 Bend radius

  • Réf. fabricant 221604
  • PART #TRAYFLEX-1604
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Stranding: 28 STRANDS IN EACH CONDUCTOR
Conductor Type: FINELY STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC/NYL-PVC/NYLON
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: TRAYFLEXII
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA/CE
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Oil resistant pressure extruded PVC jacket for improved flexibility, Easier to pull than standard tray cables minimizing labor costs, UL TC-ER approval to reduce material costs. No conduit is needed., Black numbered conductors for easy identification, UV resistant and direct burial, Industrial plant expansions, Automotive plants, Tray wiring, anywhere that VNTC cables are used

Caractéristiques
  • Oil resistant pressure extruded PVC jacket for improved flexibility
  • Easier to pull than standard tray cables minimizing labor costs
  • UL TC-ER approval to reduce material costs
  • No conduit is needed
  • Black numbered conductors for easy identification
  • UV istant and direct burial
  • Industrial plant expansions, Automotive plants, Tray wiring, anywhere that VNTC cables are used
Spécifications
  • Conductor Type: Bare Copper
  • Insulation: PVC/nylon
  • Jacket: Black PVC
  • Shield type: Unshielded
  • Temperature range: -40C to +90C
  • Nominal voltage: 600/1000 Volt
  • Approvals: UL, ULTC, CSA, CE, RoHS, NFPA
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires