Select Country and Language Canada / French
Changer de pays
22225 | COLEMAN CABLE

COLEMAN CABLE | 22225 | CCI Seoprene SEOOW E54864, 600V, -50C to 105C, FT2 Water Resistant, 18 AWG, 2 Conductors

  • Réf. fabricant 22225
  • PART #4BD-1802
Amps per Conductor: 10
Approx. Wt. lb./1,000 ft.: 53
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Insulation Thickness: 30 MILS (.030")
Jacket Color: BLACK
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
No. of Conductors: 2
No. of Strands: 16
Nom. O.D. (in.): 0.345
Overall Jacket Thickness (in.): 0.060
Product Type: SEOOW
RoHS Compliant: YES
Screen/Shield Type: NYLON
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 600V
Description

TPE insulation
TPE jacket
-40C to 105C, 600 V

Caractéristiques
  • Flexible and tough Seoprene jacket
  • -50C to 105C temperature extremes
  • Excellent abrasion, ozone, sunlight, chemical and oil resistance.
  • Non-wicking lightweight polypropylene fillers
  • Water resistant with high dielectric insulation
  • Lightweight, long lasting, easy to carry and easy to handle
  • Fully recyclable and non-hazardous for environmental landfill disposal
  • Color-coded conductors for easy identification.
Applications

Special uses requiring flexibility and mechanical toughness, high environmental resistance and flame retardance
Push button remote controls, motor control, stage equipment and lighting, industrial control and robotic systems
Outdoor applications and suitable and approved for submersion in water

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Thermoplastic Elastomer (TPE)
  • TEMPERATURE: 105C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires