Select Country and Language Canada / French
Changer de pays
22229 | COLEMAN CABLE

COLEMAN CABLE | 22229 | CCI Seoprene SEOOW E54864, 600V, -50C to 105C, FT2 Water Resistant, 10 AWG, 2 Conductors

  • Réf. fabricant 22229
  • PART #4BD-1002
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 10 AWG
Conductor Stranding: 104 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E1
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Insulation Thickness: 45 MILS (.045")
Jacket Color: BLACK
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
Product Type: SEOOW
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 600V
Description

TPE insulation
TPE jacket
-40C to 105C, 600 V

Caractéristiques
  • Excellent abrasion, ozone, sunlight, chemical and oil resistance, and water resistant with high degree of flexibility
  • Non-wicking lightweight polypropylene fillers
  • Suitable and approved for submersion in water
Applications

Portable industrial machinery and compressors
Conveyor and automated production equipment
Indoor and outdoor temporary power uses

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Thermoplastic Elastomer (TPE)
  • TEMPERATURE: 105C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires