Select Country and Language Canada / French
Changer de pays
226-001 | GAI-TRONICS

GAI-TRONICS | 226-001 | Tough Phone, Outdoor Handset Telephone, Analog, Constructed of Thick Sand-cast Aluminum with Spring Door, Lanyard Armored Cord, Metallic Braille Keypad, Noise Canceling Microphone, Volume Control Handset and Tamper Resistant Hardware

  • Réf. fabricant 226-001
  • PART #128692
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics "Tough Phone" 226-001 was Developed For Public and Industrial Areas Requiring a Virtually Indestructible Telephone. Each "Tough Phone" is Housed in a 1/4 Inch Thick, Sand-cast Aluminum Enclosure, Coated with an Exterior Polyurethane Finish. Standard Equipment Includes a Spring Return Door, 15 Inch Lanyard Armored Cord Resistant up to 800 Pounds of Pull-strength, Chrome-plated Braille Keypad and Proximity Hookswitch. The Model 233-001 Tamper-Resistant Screwdriver (sold separately) is Required for Installation.

Caractéristiques
  • Thick Sand Cast Enclosure
  • Braille Metallic Keypad
  • Fully line powered
  • 15" Lanyard Armor Cord
  • Volume Control and Noise Cancelling Microphone,
  • Non-Movable Hookswitch
  • Spring Return Door
  • Tamper Resistant Hardware
  • Conformally-coated Printed Circuit Bssembly
  • Extreme Operating Temperature Range (-40ºC to +60ºC)
  • Surface Mount or Pole Mount Using (model 232-001 pole mount kit)
  • NEMA 3R Rated
  • FCC & IC Certified, UL 60950 Listed
  • Hearing Aid Compatible
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires