Select Country and Language Canada / French
Changer de pays
2276V WHRL RG6 90 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 2276V WHRL RG6 90 1000 | RG-6 Type 90% Braid Plenum Video Coaxial Cable, white jacket, 1000 ft (305 m) reel

  • Réf. fabricant 2276V WHRL RG6 90 1000 | 4100903/10
  • PART #CS2276V
Approx. Wt. lb./1,000 ft.: 36
Braid %: 90% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/CCS
Conductor Type: 18 AWG Solid CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Dielectric Type/Jkt.: FFEP/FRPVC-black
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.237
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, SOLEF, KYNAR
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800 PLENUM
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.237
Nom. O.D. (in./mm): 0.237/6.01
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 90% AL Braid
Shield: Foil + 90% AL Braid
Vendor No.: 2276V
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires