Select Country and Language Canada / French
Changer de pays
2277V WHRL RG6 95 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 2277V WHRL RG6 95 1000 | RG-6 Type 95% Braid Plenum Security Coaxial Cable, white jacket, 1000 ft (305 m) reel

  • Réf. fabricant 2277V WHRL RG6 95 1000 | 4123803/10
  • PART #CS2277V
Approx. Wt. lb./1,000 ft.: 40
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: 18 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Description: RG-6
Dielectric Material: FFEP-FOAMED (CELLULAR)
Dielectric Type/Jkt.: FFEP/FRPVC-white
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.170
Jacket Material Color (O.D. in.): FR-PVC/WHT/0.237
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.237
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CMP
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor No.: 2277V
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires