Select Country and Language Canada / French
Changer de pays
22800009 | FLUKE NETWORKS

FLUKE NETWORKS | 22800009 | TS22 test set with ABN

  • Réf. fabricant 22800009 | 2326695
  • PART #097790
Speaker: YES
Type: BUTT SET
Description

The TS22 Test Set's unique built-in one-way amplified speaker provides three audio levels for hands-free listening and use with automated voice response systems. Multiple memories enable storage of nine 18 digit telephone numbers in repertory dialer (s peed dialing) for easy access to test boards, the central office and other frequently called numbers. The last number redial feature eliminates the need to re-key your last entry. The TS22 Test Set offers an unbeatable combination of reliability, durab ility and expanded utility.The TS22A Test Set is equipped with all the features of the TS22 Test Set with the addition of a built in two-way speakerphone. The two-way speakerphone enables the user to operate hands free. The effect of ambient noise can be eliminated with the Mute switch, allowing the technician to monitor a line uninterrupted while in Talk mode. A standard among field professionals, the TS22A model is a reliable and durable test set that is ready for any job.

The TS22 Series Test Set contains an embedded 3-volt lithium battery. The 9-volt battery in the Test Set should be changed when low, or once a year if not in use, to prevent the 3-volt battery from draining. A 3-volt battery that drains after its 42-month warranty will need to be replaced by an authorized service facility at a charge to you.

Note also that your speakerphone will no longer work when your 9-volt battery is low or dead. You should replace the 9-volt battery whenever it is low.

Caractéristiques
  • TS22 Test Set has an amplified speaker for hands-free monitoring
  • TS22A Test Set has a two-way speakerphone for true hands-free conversation
  • DropSafeTM reliability passes 20-foot drop test
  • RainSafeTM protection in severe weather conditions
  • Stores ne 18-digit numbers in repertory dialer (speed dialing)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires