Select Country and Language Canada / French
Changer de pays
228433-8 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 228433-8 | Fiber Optic Polishing Film 5Um Grit 8.5" X 11" Size Pk = 100 Sheets

  • Réf. fabricant 228433-8
  • PART #090358
Fiber Type: POLISHING
Type: FIBER
Description

Accessory Accessory Type: Hand Polishing Film Polishing Film Type: 5 µm For Use With AMP LightCrimp, For Use With AMP SC, For Use With D4 Type (Single-mode), For Use With ESCON, For Use With FC Type, For Use With FSD, For Use With FSMA, For Use With Mi ni-BNC, For Use With ST-Style Not relevant for RoHS and/or ELV compliance

Spécifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Hand Polishing Film
  • Packaging Features.Packaging Quantity: 100 Sheets
  • Product Type Features.For Use With: AMP LightCrimp, AMP SC, D4 Type (Single-mode), ESCON, FC Type, FSD, FSMA, Mini-BNC, ST-Style
  • Body Features.Number of Connectors (Approximate): 60-80
  • Product Type Features.Size: 215.90 x 279.40 [8.5 x 11]
  • Body Features.Polishing Film Type: 5 m
  • Body Features.Polishing Film Grit Material: Silicon Carbide
  • Body Features.Polishing Film Color: Light Gray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires