Select Country and Language Canada / French
Changer de pays
23130602 | SOLA HD

SOLA HD | 23130602 | CVS Hardwired Series - Constant Voltage Transformer, 60 VA

  • Réf. fabricant 23130602 | 78347222010
  • PART #504697
Type: TRANSFORMERS
Description

Superior voltage regulation of 1% sets the CVS series apart from other power conditioning technologies on the market. Extremely tight regulation is accomplished by SolaHD's ferroresonant transformer technology.

Caractéristiques
  • Superior voltage regulation of 1%
  • Surge protection tested to ANSI/IEEE C62.41, Class A & B waveform
  • Harmonic filtering
  • Hardwired
  • Acts as a step-up/step-down transformer
  • Galvanic isolation provides exceptional circuit protection
  • 25 year typical mean time between failure
  • No maintenance required
Applications

Suitable for industrial automation and control equipment PLCs, analytical laboratory and factory automating equipment, photo processing equipment, sound/recording systems, photographic enlargers, and broadcast equipment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires