Select Country and Language Canada / French
Changer de pays
2315A-L | INTERLOGIX

INTERLOGIX | 2315A-L | Overhead/Panel Door Track Mount Contact with Armored Cable, Closed Loop, Up to 3 in. Gap Size. Closed Loop; Normally Open. 2 ft. Stainless Steel Armored Cable. Form A

  • Réf. fabricant 2315A-L
  • PART #240676
Description

The 2300 Series Panel Door magnetic contacts are designed specifically for panel or sectional style overhead doors. The unique design allows the contact to be mounted directly to the door channel, with the magnet mounted vertically on the door. 2315A / 2317A: Fits Rails 1.5" to 2.4" 2325A / 2327A: Fits Rails 2.75" to 3.25"

Must be a reseller to purchase this product

Caractéristiques
  • Designed specifically for panel or sectional style overhead doors
  • Integrated mounting bracket
  • Adjusts to fit most doors
  • Fast installation with minimal effort
  • Wide operating gap distance
  • Fewer service calls
  • All necessary mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires