Select Country and Language Canada / French
Changer de pays
2322PPGGMNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 2322PPGGMNN | Credentials, Cards, ICLASS 16K/16, ICLASS PROGRAMMED / LEGIC BLANK, LEGIC PRIME 1024 BYTE, F- GLOSS, B-GLOSS, MATCH ICLASS #, NO SLOT, NO LEGIC #

  • Réf. fabricant 2322PPGGMNN
  • PART #573836
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Frequency: 13.56 MHZ
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Available in iCLASS/MIFARE CLASSIC combination and iCLASS/MIFARE DESFIRE EV1 combination
  • Ideal migration solution - mutual use of 13.56 MHz read/write iCLASS, MIFARE Classic and MIFARE DESFire EV1 contactless smart card technologies
  • ISO standard thickness - use with all direct imaging and thermal transfer printers
  • Security - upgradable to next generation iCLASS SE platform: iCLASS SE, SIO-Enabled for MIFARE and MIFARE DESFire EV1
  • 13.56 MHz read/write contactless smart card provides high speed, reliable communications with high data integrity, ensuring high security with mutual authentication, encrypted data transfer and 64-bit diversified keys for read/write capabilities
  • Card data is protected by triple DES encryption
  • Transaction times are less than 100 milliseconds for a typical secure ticketing transaction
  • 8 KB of dynamic memory is arranged in easy-to-define application folders and data files Includes a test reader, test cards and documentation to speed the development process
  • 56 bit serial number
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires