Select Country and Language Canada / French
Changer de pays
232OPDR | B+B SMARTWORX

B+B SMARTWORX | 232OPDR | RS-232 Isolated Repeater, DIN Rail

  • Réf. fabricant 232OPDR
  • PART #523398
Type: SURGE PROTECTOR
Description

The 232OPDR is a DIN Rail mountable RS-232 optical isolator and repeater. It provides 2000 V Isolation for four RS-232 signal lines, two in each direction. The isolator has four LED's to show data flow and one LED to indicate power. Connections are made to a terminal block. The isolation
provides protection for computer equipment from ground loops and induced currents caused by lightning or heavy electrical loads.

Caractéristiques
  • Extend RS-232 Data another 50 ft (15.2 m)
  • 2000V Optically Isolated Data Lines
  • -40C to 80C Operating Temperature
Applications

It also functions as a repeater to extend RS-232 signals another 50 feet. The 232OPDR can support two data pairs or one data pair plus control signals in both directions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires