Select Country and Language Canada / French
Changer de pays
232OPDRI | B+B SMARTWORX

B+B SMARTWORX | 232OPDRI | RS-232 Industrial Isolated Repeater, DIN Rail

  • Réf. fabricant 232OPDRI
  • PART #523399
Type: SURGE PROTECTOR
Description

The 232OPDRI is our premium Industrial RS-232 Isolated Repeater. Designed for rugged industrial environments, it is UL Listed and certified for use in Class 1 Division 2 locations. Powerful Optical Isolation on both data ports protects your equipment a nd data from damaging ground loops and surges. Additional isolation on the power supply circuits adds a third degree of protection.

Caractéristiques
  • Supports Data Rates up to 115.2 Kbps
  • Wide -40C to 80C Temperature Range
  • 10 to 48 V DC Input Power Range
  • 2000 V 3-Way Optical Isolation
  • UL Class 1 Division 2 Listed
Applications

Installation and configuration is easy. Data is connected with a DB9 female connector (DCE) and a DB9 male connector (DTE). Power is connected through terminal block that accepts 10 to 48 V DC from any external source.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires