Select Country and Language Canada / French
Changer de pays
232OPDRI-PH | B+B SMARTWORX

B+B SMARTWORX | 232OPDRI-PH | RS-232 Triple (Heavy Duty) Isolated Repeater, DIN Rail

  • Réf. fabricant 232OPDRI-PH
  • PART #523400
Type: PROTOCOL CONVERTER
Description

The 232OPDRI-PH is our premium Heavy Industrial RS-232 Isolated Repeater. Designed for rugged industrial environments, it has been put through some of the most exacting compliance tests in the industry. Powerful isolation on both data ports protects your equipment and data from damaging ground loops and surges. Additional isolation on the power supply circuits adds a third degree of protection.

Caractéristiques
  • IEEE-61850-3, IEEE-1613
  • NEMA TS2
  • -40C to 85C Operating Temperature
  • Rugged IP30 Metal Panel Mount Case
  • 50G Shock, 4G Vibration
  • 2kV Triple Isolation
  • 10 to 48 V DC Input Power
Applications

Meeting the requirements of IEC 61850-3 and IEEE 1613, it is suitable for installation in electrical substations. These specifications are more stringent than the NEMA TS1/TS2 requirements for transportation applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires