Select Country and Language Canada / French
Changer de pays
232SPHI4 | B+B SMARTWORX

B+B SMARTWORX | 232SPHI4 | RS-232 4Kv Port Powered Optical Isolator

  • Réf. fabricant 232SPHI4
  • PART #523401
Type: SURGE PROTECTOR
Description

The 232SPHI4 isolates and protects RS-232 equipment from lightning surges, accidental high voltage shorts, and ground loops. RS-232 data signals at up to 115.2K bps as well as the RTS and CTS handshake lines are supported. The 232SPHI4 provides 4000 Vo lts of isolation between
sides, and maintains creepage and air clearances required for double or reinforced insulation by IEC 60601-1.
Model 232SPHI4 has 4000 Volts of isolation - twice the rating of most isolators - to protect RS-232 equipment from lightning strikes, accidental high voltage shorts and ground loops.

Caractéristiques
  • 4,000V, 2-way optical isolation
  • DB25 male and DB25 female connectors
  • Can be used in 60601-1 applications
  • Port-powered OR use optional external power supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires