Select Country and Language Canada / French
Changer de pays
234 | GAI-TRONICS

GAI-TRONICS | 234 | ADA, Free Standing Stanchion Assembly consisting of a Nine Foot Tall Bronze Stanchion with White EMERGENCY Graphics on Four Sides, LED Panel Light and Clear Lens Assembly. GAI-Tronics Telephone and Strobe Sold Separate

  • Réf. fabricant 234
  • PART #246953
Description

GAI-Tronics 234 free standing stanchion (includes 84501-201 stanchion body, 84502-201 lens assembly and 84503-301 LED panel light). GAI-Tronics 234 series stanchion is part of a completely integrated EMERGENCY communications station. Designed for remot e or high risk areas, the stanchion provides solutions to security concerns at college campuses, parking garages, sports arenas, transit platforms, shopping malls and more. The stanchion is designed to accommodate GAI-Tronics RED ALERT flush-mount tel ephones. The stanchion is easily located by potential users because it stands over nine feet tall, with large EMERGENCY graphics on all four sides. The highly visible model 530-001 LED strobe, with constant on light, mounts on top of the stanchion for quick identification of stanchion location. Additionally, an LED panel light illuminates the surface of the telephone for nighttime use.

Note: telephone and strobe sold separate.

Must be a reseller to purchase this product.

Caractéristiques
  • Free-standing Stanchion
  • 3/16 Cold-rolled Steel Construction
  • UL 1958 Listed for Outdoor Installations
  • ADA Compliant
  • Durable Powder-coated Epoxy Finish to Withstand the Harshest Enviorments
  • Architectural Bronze Color is Pleaseing in All Settings 10 W x 10 D x 114 H Inches
  • Accommodates RED ALERT and Indsutrial Flush Panel Telephones (sold separately)
  • Includes Clear lens and LED Panel Light"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires