Select Country and Language Canada / French
Changer de pays
234SBML4T | GAI-TRONICS

GAI-TRONICS | 234SBML4T | Emergency Stanchion Broadcast Module, 600 ohm, 4-speaker (Existing Large Access Panel)

  • Réf. fabricant 234SBML4T
  • PART #517887
Type: SECURITY
Description

Stanchion broadcast module (SBM) installs on top of a model 234 stanchion to provide an easy and cost effective public address upgrade of existing equipment. Each assembly is addressable via DTMF signaling and is capable of being programmed for up to e ight (8) addresses, allowing easy zoning of the public address system. An integral part of GAI-Tronics' campus public address system, the SBM is extremely versatile in that it can be accessed from GAI-Tronics' model ACC2500 access control center, an ex isting telephone network, radio system, or all three. The broadcast functionality operates completely separate from the two-way device installed in the stanchion. The rugged, submersible speakers will take anything mother nature can throw at them.

Must be a reseller to purchase this product.

Caractéristiques
  • Installs on Top of a Model 234 Stanchion to Provide an Easy and
  • Cost-effective Public Address Upgrade of Existing Equipment
  • 360º Coverage at 110 dB SPL @ 1 meter (4-speaker installation)
  • Cost-Saving Variable Speaker Configurations (1, 2, 3, or 4) to Met Minimum Coverage Requirements
  • 18" H, 3/16-inch Steel with Architectural Bronze Powder Epoxy Finish with Small access panel
  • Broadcast Audio Access via 600 ohm
  • Addressable via DTMF Telephone
  • Remote Volume Control via DTMF
  • Programmable Output Cont for Strobe Activation During Alarm
  • Back-Up Battery Included (2.8 Ah) for 1 Hour Back-Up at Full
  • Output (built-in trickle charge circuit)
  • PC Programmable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires