Select Country and Language Canada / French
Changer de pays
234WM-202 | GAI-TRONICS

GAI-TRONICS | 234WM-202 | Outdoor Wall-mount Stanchion Assembly - Consisting of a Bright Safety Yellow with Black EMERGENCY Graphics on Each Side and LED Panel Light. UL 1598 Listed for Outdoor Installations. Telephone and Strobe Sold Separately

  • Réf. fabricant 234WM-202
  • PART #246954
Description

GAI-Tronics model 234WM-202 wall-mount stanchion assembly is designed to house GAI-Tronics RED ALERT flush-mount telephones. The stanchion body is bright safety yellow with black EMERGENCY graphics on each side for increased visibility. The highly vis ible 530-001 blue LED strobe, with constant on light, is housed in the upper portion of the stanchion to provide easy identification of the stanchion locations. In addition, an LED panel light illuminates the phone surface for nighttime use.

Must be a reseller to purchase this product.

Caractéristiques
  • Wall-mount Design
  • 1/8 Aluminum Construction
  • UL 1598 Listed Indoor and Protected Outdoor Indatallations installations
  • Bright Safety Yellow Color Attracts Attention
  • Durable Power-coated Finish to Withstand the Harshest Enviorments
  • Accommodiates GAI-Tics RED ALERT and Rugged Handset Flush Panel Telephones (sold separately)
  • Accommodates 530 Series Beacon (sold separately)
  • Custom Colors and Graphics Available
  • Includes clear Lens and LED Panel Light Assembly
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires