Select Country and Language Canada / French
Changer de pays

GAI-TRONICS | 239WM-001 | 239WM-001 Slim Wall-mount Stanchion

  • Réf. fabricant 239WM-001
  • PART #625537
Call Waiting: NO
Caller ID: NO
Data Port: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO

GAI-Tronics' 239WM-001 Slim Wall-mount Stanchion provides an aesthetically appealing package for our Flush-mount RED ALERT Hands-free and Industrial Handset Telephones. The stanchion includes an integral blue L.E.D. strobe with a constant-on feature for telephone location identification. The strobe will flash when the telephone has been activated, providing ease of location for first responders. The Slim Stanchion requires a 120/240 V ac input to power the strobe. This stanchion provides true ADA compliance for corridor installation, boasting a depth of less than 4 inches. The weatherproof rating permits both indoor and outdoor installation. The upper blank panel can be used for installation of a customer-supplied card reader, camera, maps, or general instructions. In addition to true ADA compliance, the 239WM-001 Slim Wall-mount Stanchion is UL/CSA 60950 and Type 3R certified. (Telephone sold separately)

  • Type 304 Stainless Steel Construction (brushed and passivated)
  • Accommodates RED ALERT Flush-mount Analog, VoIP and WiFi Telephones (telephones sold separately)
  • Weatherproof Rating, Type 3R
  • True ADA Compliance for Corridor Installation (less than 4 inches depth, including
  • the hands-free telephone)
  • Includes Constant-on Blue Strobe with Flash During Telephone Activation
  • Includes Blank Upper Panel for Customer Use (directions, card access, etc.) and Future Options
  • Security Panel Screws (security tip included with unit)
  • 120 V ac Input
  • UL/CSA 60950 Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires