Select Country and Language Canada / French
Changer de pays
30504 | C2G

C2G | 30504 | 33 in. USB 2.0 to IDE or Serial ATA Drive Adapter Cable, Black

  • Réf. fabricant 30504 | 2403-30504-ADT
  • PART #665701
Description

Turn any IDE or SATA drive into a convenient external drive! Simply connect one IDE/ATAPI or SATA-based mass storage device through a USB port to easily transfer files from a computer or laptop, backup files or store large file archives on an external hard drive. The USB 2.0 interface enables easy installation with its plug-and-play design. The adapter supports all existing IDE/ATAPI devices such as Iomega Zip, CD-ROM, CD-RW, DVD-ROM and IDE hard drives.

Must be a reseller to purchase this product.

Caractéristiques
  • Turn any IDE or SATA Drive into a Convenient External Drive Simply Connect One IDE/ATAPI or SATABased Mass Storage Device Through a USB Port to Easily Transfer Files from a Computer or Laptop, Backup Files or Store Large File Archives on an External H ard Drive
  • The USB 2.0 Interface Enables Easy Installation with its Plug and Play Design
  • The Adapter Supports All Existing IDE/ATAPI Devices Such as Iomega Zip, CDROM, CDRW, DVDROM and IDE Hard Drives
  • Upto 480 Mbps Data Transfer Rate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires