Select Country and Language Canada / French
Changer de pays
2434CKG1NNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 2434CKG1NNN | Credentials, Cards, COMPOSITE ICLASS 32K (16K/16+16K/1) DESFIRE EV1 8K, EMB, CONFIG. ICLASS, F-GLOSS, B-GLOSS, NO ICLASS#, NO SLOT, NO DESFIRE#, LAM

  • Réf. fabricant 2434CKG1NNN
  • PART #573890
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Memory: 32K BITS
Product Type: CLAMSHELL CARD
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • MIFARE DESFire EV1 is based on open global standards for security, and is interoperable with existing MIFARE DESFire infrastructures
  • Transaction times are less than 100 milliseconds for a typical secure ticketing transaction
  • MIFARE DESFire EV1 is fully complaint with ISO 14443A 1-4, and has been awarded CC EAL 4+ for card security
  • 8 KB of dynamic memory is arranged in easy-to-define application folders and data files includes a test reader, test cards and documentation to speed the development process
  • 56 bit serial number
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires