Select Country and Language Canada / French
Changer de pays
246-001 | GAI-TRONICS

GAI-TRONICS | 246-001 | Indoor Rugged Handset Telephone, Analog, Constructed of a High-impact, Anti-corrosive Enclosure Metallic Braille Keypad, Noise Canceling Microphone and Volume Control Handset

  • Réf. fabricant 246-001
  • PART #141123
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics 246-001 indoor rugged telephones are constructed of a high-impact, anti-corrosive enclosure with an industrial strength six-foot hytrel handset cord. The hytrel cord is unique that it can withstand 250 pounds of pull-strength and remains fl exible in the most extreme temperatures, unlike PVC cords that are limited to 40 pounds of pull-strength and begin to deteriorate at -14ºF temperature range.

Must be a reseller to purchase this product.

Caractéristiques
  • Anti-corrosive Enclosure
  • Non-moveable Hookswitch
  • Sealed Metallic Braille Keypad
  • Hearing Aid Compatible (HAC)
  • Volume Control Handset
  • Noise-canceling Microphone
  • Industrial Strength Six Foot Hytrel Handset Cord Resists up to 250 Pounds of Pull-strength
  • Extreme Operating Temperature Range (-40C to +60C)
  • NEMA 3R Rated
  • Certified to UL/CSA 60950 Telecommunication Equipment
  • FCC Registered and IC Certified
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires