Select Country and Language Canada / French
Changer de pays
24888 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 24888 | Indoor Fixed Ceiling Housing

  • Réf. fabricant 24888
  • PART #321904
Duty Rating: HEAVY
Environment Type: INDOOR
Focal Length: FIXED
Mounting Type: WALL
Special Property: VANDAL-RESISTANT
Type: HOUSING
Description

AXIS Vandal-resistant Housings deliver maximum protection for Axis fixed network cameras in three different mounting configurations. Depending on the model, these heavy-duty all steel housings can be mounted directly to wall, in the corner of a room or on a surface mount ceiling.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires