Select Country and Language Canada / French
Changer de pays
25104 | TRANSITION NETWORKS

TRANSITION NETWORKS | 25104 | Industrial DIN Rail Mounted Power Supply

  • Réf. fabricant 25104
  • PART #554395
Type: POWER SUPPLY
Caractéristiques
  • 94 Percent High Efficiency
  • 150 Percent Peak Load
  • Protected Against Short Circuit, Overload Over Voltage, Overheating
  • Convection Air Cooling
  • Full Load Burn in Test
Spécifications
  • Output Voltage: 48 Volt DC