Select Country and Language Canada / French
Changer de pays
25141-700 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 25141-700 | Full Height PDU Bracket, GlobalFrame Cabinet, 42RMU, Black, 5.12" (130.048 mm) W x 0.94" (23.876 mm) D x 72.31" (1836.674 mm) H

  • Réf. fabricant 25141-700
  • PART #435290
Description

Discontinued by manufacturer, no suggested replacement provided.

With a wide range of thermal, power and cable management accessories to boot, the scope and universal appeal of the GlobalFrame Cabinet System can't be denied. As an easy-to-use, cost effe