Select Country and Language Canada / French
Changer de pays
2522 | 3M

3M | 2522 | 3M(TM) Small Fiber Splice Organizer Tray 2522

  • Réf. fabricant 2522
  • PART #186270
Type: TRAYS
Description

Stores and protects 12 Fibrlok splices, 120 mass fusion or 24 single fusion splices (3.0mm x 60mm). The 2521 splice inserts which must be purchased separately are easily added to secure splices into the trays. Fibers are routed into the trays using 2520 tubing that zips over the fibers. The tray has entry from all corners and hinges from side to side.

Caractéristiques
  • Aerial Strand Mount, Pedestal, Pole Mount, Underground, Wall Mount
  • Compatible With: 2178-LL, 2178-LS, 2178-S, 2178-SL, 2178-XL (including Fire Retardant)