Select Country and Language Canada / French
Changer de pays
2523HOPGGNNNN | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 2523HOPGGNNNN | Credentials, Cards, ICLASS 32K (16/2 + 16/1)/LEGIC PRIME 1024/MIFARE 4K/PROX, SR, PROG. PROX, F-GLOSS, B-GLOSS, NO ICLASS#, NO SLOT, NO MIFARE#, NO PROX#, LAM

  • Réf. fabricant 2523HOPGGNNNN
  • PART #573916
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Memory: 32K BITS
Product Type: CLAMSHELL CARD
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Multi-layered security - providing additional protection for identity data beyond the card technology
  • Seamless migration: transition from LEGIC prime to iCLASS SE or SIO technology-enabled MIFARE DESFire EV1. Simultaneous support of proximity technologies
  • Flexible: interoperable with existing systems, including standard iCLASS, iCLASS SE and LEGIC prime readers
  • 13.56 MHz read/write contactless smart card technology for high-speed, reliable communications with high data integrity
  • Proven technology provides consistent read range not affected by body shielding or variable environmental conditions
  • Multiple securely separated application areas are each protected by 64-bit diversified read/write keys that allow complex applications and provide for future expansion
  • Durability - passive, no-battery design allows for an estimated minimum 100,000 reads, strong, flexible, and resistant to cracking and breaking
  • Basic contactless read/write technology
  • Card technology with proprietary LEGIC algorithm for basic data authentication and encryption
  • 4 bits CRC (checksum: cyclic redundancy check) protecting each card response
  • 4 bytes unique number for the card unique identifier
  • Multi-application memory - passive data memory (EEPROM) organized in a sequence of segments of variable size
  • Read/write programmable cards with application that can reside in different memory segments
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires