Select Country and Language Canada / French
Changer de pays
2524 | 3M

3M | 2524 | 3M(TM) Fiber Splice Organizer Tray 2524

  • Réf. fabricant 2524 | 80-6106-1688-2
  • PART #137587
Type: TRAYS
Description

Accommodates 24 3M(TM) Fibrlok(TM) Splices and accommodates up to eight buffer tubes.

Caractéristiques
  • Aerial Strand Mount, Pedestal, Pole Mount, Underground, Wall Mount
  • Compatible With: 2178-LL, 2178-LS, 2178-S, 2178-SL, 2178-XL (including Fire Retardant)