Select Country and Language Canada / French
Changer de pays
2524-FT | 3M

3M | 2524-FT | 3M(TM) Fiber Splice Organizer Tray 2524 FT

  • Réf. fabricant 2524-FT
  • PART #147657
Type: TRAYS
Description

Accommodates up to eight buffer tubes holding up to 24 single fusion splices (3.0mmx60mm).

Caractéristiques
  • Aerial Strand Mount, Pedestal, Pole Mount, Underground, Wall Mount
  • Compatible With: 2178-LL, 2178-LS, 2178-S, 2178-SL, 2178-XL (including Fire Retardant), 8423 Rack Mount Unit, All Wall Mount Units