Select Country and Language Canada / French
Changer de pays
25252-700 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 25252-700 | Rail Seal Kit, GlobalFrame Cabinet, 800W X 42U, Black, 5.31" (134.874 mm) W x 0.36" (9.144 mm) D x 36.42" (925.068 mm) H

  • Réf. fabricant 25252-700
  • PART #431960
Color: BLACK
Description

Discontinued by manufacturer, no suggested replacement provided.

With a wide range of thermal, power and cable management accessories to boot, the scope and universal appeal of the GlobalFrame Cabinet System can't be denied. As an easy-to-use, cost effe