Select Country and Language Canada / French
Changer de pays
2543-S-144-MF | 3M

3M | 2543-S-144-MF | 3M(TM) Fiber Splice Organizer Tray 2543-S-144-MF

  • Réf. fabricant 2543-S-144-MF
  • PART #443282
Type: TRAYS
Description

Accommodates up to 144 mass fusion splices and has entry from all corners for standard transition or LBT tubes.

Caractéristiques
  • Aerial Strand Mount, Pedestal, Pole Mount, Underground, Wall Mount
  • Compatible With: 2178-LL, 2178-LS, 2178-S, 2178-SL, 2178-XL (including Fire Retardant)