Select Country and Language Canada / French
Changer de pays
255-001LD | GAI-TRONICS

GAI-TRONICS | 255-001LD | INDUSTRIAL TELEPHONE ENCLOSURE WITH 630A WALLPLATE JACK & KEYLOCK DOOR

  • Réf. fabricant 255-001LD
  • PART #127649
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics 255-001LD Industrial Telephone Enclosures Protect Telecommunications Equipment in Very HarshEnvironments. These Enclosures are Ideally Suited for Outdoor Use, for Areas With Harsh or Corrosive Chemicals, or any Environment Where Protective Housing is Required. The Enclosures are Constructed of Durable Glass-reinforced Polyester, Resistant to Weather and Corrosive Chemicals. The Hinged Door Provides a Positive Seal When the Door is Closed and Securely Latched. Lock Door Option Included

This part has been discontinued by the supplier.

Caractéristiques
  • Glass-reinforced Polyester Enclosure
  • Equipped With a No. 630 Mounting Plate to Accommodate a Standard Wall Telephone
  • Weather-resistant Design
  • Suited for Harsh Outdoor UseSurface Mount or Pole Mount (using model 230-001)Lock Door Option Included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires