Select Country and Language Canada / French
Changer de pays

GAI-TRONICS | 255-003RD | NEMA 4X Rugged Telephone Enclosure, Red, with Wall-mount RJ11 Jack

  • Réf. fabricant 255-003RD
  • PART #625532
Call Waiting: NO
Caller ID: NO
Color: RED
Data Port: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO

GAI-Tronics' 255-003RD NEMA 4X weatherproof telephone enclosure, red, provides the protection necessary to make an inexpensive 2500 series wall telephone last many years in a less than perfect environment. Ideal uses include poolside, dockside, basebal l dugouts (bullpen communications), shipboard, garden centers, and anywhere a weatherproof telephone is needed. Options include spring door closure, keylock door, or hasp-lock hardware. A blank panel kit is also available to permit installation of peri pheral devices other than telephones.

Must be a reseller to purchase this product.

  • Red, Non-metallic, Corrosion-proof Enclosure
  • Latching Door
  • NEMA 4X Weather Rating with Door Closed and Latched
  • Wall-mount RJ11 Jack (Designed for Connection of Standard 2500 series Telephone)
  • cUL/UL Listed (Type 4X)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires