Select Country and Language Canada / French
Changer de pays
256-001SK | GAI-TRONICS

GAI-TRONICS | 256-001SK | Outdoor Rugged Handset Telephone, Analog, Constructed of a High-impact, Anti-corrosive Enclosure with Metallic Braille Keypad, Noise Canceling Microphone, Volume Control Handset and Spring Door

  • Réf. fabricant 256-001SK
  • PART #128694
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics 256-001SK outdoor telephones are constructed of a high-impact, anti-corrosive enclosure with an industrial strength 6-foot hytrel handset cord. The hytrel cord is unique that it can withstand 250 pounds of pull-strength and remains flexible in the most extreme temperatures, unlike PVC cords that are limited to 40 pounds of pull-strength and begin to deteriorate at -14ºF temperature range. Spring door option included.

Must be a reseller to purchase this product.

Caractéristiques
  • Rugged Weather-resistant Design
  • Anti-corrosive Enclosure
  • Non-moveable Hookswitch
  • Braille Metallic Keypad
  • Six foot Hytrel Handset Cord Resists up to 250 Pounds of Pull-strength
  • Hearing Aid Compatible (HAC)
  • Volume Control Handset
  • Noise-canceling Microphone
  • Surface Mount or Pole Mount Using (model 230-001 pole mount kit)NEMA 3R Rated
  • Extreme Operating Temperature Range (-40ºC to +606C)
  • Certified to UL/CSA 60950 Telecommunication Equipment
  • FCC Registered and IC Certified
  • Spring Door Option Included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires