Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | 25AE | Weather-resistant 8 Ohm Paging Horn

  • Réf. fabricant 25AE
  • PART #185424
Type: HORN

The 25AE, 30AE, 35AE, and 40AE paging speakers provide additional economical paging coverage to existing Viking paging units (PA-2A, PA-15, PA-30, PA-60, HF-3W, M2W) or to any system with an 8 ohm output.

In outdoor, factory or warehouse environmts, 25AE paging horns are the best method of producing understandable sound. In these environments the directional design allows the installer to focus the sound cone down aisles and toward work areas.

In office and restaurant environments, it isest to distribute sound more evenly. Ceiling mounted 30AE, 35AE, or 40AE speakers in close proximity offer the best distribution and are cost effective. The 35AE speakers include a volume control.

Must be a reseller to purchase this product

  • Adjustable base for easy mounting and directional adjustment
  • Compact design for out of the way mounting
  • Designed to work with all of Viking's 8 ohm paging products
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires