Select Country and Language Canada / French
Changer de pays
260-CO | INTERLOGIX

INTERLOGIX | 260-CO | Carbon Monoxide Detector, 12/24 VDC, 20 Milliampere Normal Current, 40 Milliampere Alarm, 4.6" Length x 3.1" Width x 1.4" Depth, White

  • Réf. fabricant 260-CO
  • PART #510311
Motion Sensor Pet Immune: NO
Caractéristiques
  • Safetest Feature Functional Test with Spray of Real CO Gas
  • Advanced Electro-Chemical Sensing Technology
  • Wiring Option Activates Sounders of All Connected Detectors When Any One of Them Goes Into Alarm
  • Deep Housing with Plenty of Room for Wiring
  • Transts Sensor End-of-Life to the Supervising Panel and Central Station if the System is Monitored
  • CO Sensitivity Conforms to UL 2034 Requirements
  • Built-In Trouble/Power Supervision Relay
  • Self-Diagnostics Keep the Device Operating Optimally Throughout its ervice Life
  • 12 or 24 Volt DC Operation and 150 Milliampere Form C Relay
  • Large SEMS Terminals Ease Wiring Installation 14 to 22 AWG
  • One-Touch Test/Hush Button Simplifies Local Operation
  • Integrated 85 dB Temporal-4 Sounder for Local Notification
  • On-Bo LED Provides Local Alarm and Trouble Indication
  • Inconspicuous Footprint and Attractively Contoured Design
  • Adapter Plate Simplifies Replacing 240-COe Detectors
Infos techniques et normes

UL 2075/864/985

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires