Select Country and Language Canada / French
Changer de pays
261-001 | GAI-TRONICS

GAI-TRONICS | 261-001 | Indoor Intrinsically Safe Telephone, consisting of a Rugged Anti-corrosive Intrinsically Safe Analog Telephone and Isolation Barrier Unit. North American Listed for All Hazardous Groups, C(UL) / UL Listed

  • Réf. fabricant 261-001
  • PART #326772
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

GAI-Tronics 261-001 Indoor Intrinsically Safe Telephone, Consisting of 262-001 Intrinsically Safe Telephone (I.S. Phone) and 263-000 Isolation Barrier Unit (IBU). GAI-Tronics' Hazardous Area Telephones Utilize an "Intrinsically-safe" Design; This Configuration Limits the Power to the Telephone to a Low Enough Level That a Hazardous Condition Cannot Occur. These Telephones are Significantly Less Expensive, More Feature-rich and Easier to Maintain Than an Explosion proof Design.

Caractéristiques
  • Replaces Explosion-proof Telephones Without Replacing System Cable in Most Applications
  • Weather-resistant, Anti-corrosive Design
  • Shrill-type" Penetrating Ringer
  • Noise-canceling Microphone
  • Low Side-tone for Noisy Environments
  • Switchable Power Supply - 110
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires