Select Country and Language Canada / French
Changer de pays
26200900 | FLUKE NETWORKS

FLUKE NETWORKS | 26200900 | Pro3000 Analog Tone Generator

  • Réf. fabricant 26200900 | 2327682
  • PART #323957
Speaker: YES
Type: TONE & LOOP CURRENT
Description

The Fluke Networks Pro3000 Analog Tone Generator with ABN clips and an RJ11 plug connects to inactive networks, sending a loud tone up to 16 km (10 miles) in most cables and providing five distinct cadences for isolating individual wire pairs. It also checks continuity and polarity, which are indicated by dual-color LEDs-red for continuity, and red and green for polarity of a DC-powered wire pair. The ABN (angled bed-of-nails) clips allow access to individual wire pairs and the RJ11 plug connects to telephone jacks. The tone generator injects a tone, either constant or alternating, into a cable, and its SmartTone feature allows that tone to be modified to any of five distinct cadences for isolating individual wire pairs within a multi-pair cable. The generated tone can be located and traced by a compatible analog probe (sold separately). Additional specifications include various environmental operating conditions. Tone generators are used by network technicians to troubleshoot and maintain wir es and cable in telephone and data networks.

Caractéristiques
  • Sends a loud tone up to 16 km (10 miles) in most cables for locating and tracing, and checks continuity and polarity on inactive networks
  • ABN clips easily allow access to individual wire pairs and RJ11 plug easily connects to telephone jacks---no need for adapters.
  • Isolate individual pairs with SmartTone technology that generates 5 different tones
  • Continuity and polarity are indicated by dual-color LEDs
  • Tone can be located and traced by a compatible analog probe (sold separately)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires