Select Country and Language Canada / French
Changer de pays
26350 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 26350 | Ceiling Mount 24" Extension

  • Réf. fabricant 26350
  • PART #358348
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: CEILING
Type: DOME
Description

The Ceiling mount options are used to secure the AXIS Pendant Dome family of housing to hard ceilings. They ship with either a twelve or twenty-four inch extension pipe that connects to the top of the housing. All cables pass through the extension pi pe to the point of fix

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires